Check Availability
  • NORTON 

    3", Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor Hole Size, 0.0625" Thickness

  • Item # 25TZ12
  • Mfr. Model # 66243510835
3",  Type 1 Ceramic Abrasive Cut-Off Wheel,  3/8" Arbor Hole Size,  0.0625" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-off wheel with ceramic blend abrasives for best performance.
Show More Close
 

Technical Specifications

Item # 25TZ12
Mfr. Model # 66243510835
UNSPSC #23131503
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 25,465
Series NorZon Plus
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change