Check Availability
  • NORTON 

    3" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0625"-Thick, 25,465 Max. RPM

  • Item # 25TZ10
  • Mfr. Model # 66243510670
3" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0625"-Thick, 25,465 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut-off wheel with ceramic blend abrasives for best performance.
Show More Close
 

Technical Specifications

Item # 25TZ10
Mfr. Model # 66243510670
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 1/4"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 25,465
Series NorZon Plus
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms