Check Availability
3" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/4" Thick, 36 Grit, 20,370 Max. RPM
  • NORTON 

    3" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/4" Thick, 36 Grit, 20,370 Max. RPM

  • Item # 436D88
  • Mfr. Model # 66243501409
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 436D88
Mfr. Model # 66243501409
UNSPSC #23131503
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 1/4"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness T
Max. RPM 20,370
Series 57A
Specification 57A364-TB25N
Grade Extra Coarse
Bond Type Resin
Color Black
Application Portable Snagging

* This product's country of origin is subject to change

Compliance and Restrictions