Check Availability
3" Type 1 Aluminum Oxide Straight Grinding Wheel, 1/2" Arbor, 1" Thick, 60 Grit, 10825 Max. RPM
  • NORTON 

    3" Type 1 Aluminum Oxide Straight Grinding Wheel, 1/2" Arbor, 1" Thick, 60 Grit, 10825 Max. RPM

  • Item # 1CUW5
  • Mfr. Model # 66243529145
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CUW5
Mfr. Model # 66243529145
UNSPSC #23131503
Shipping Weight 3.2 lbs
Country of Origin Mexico *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 1"
Arbor Hole Size 1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness M
Max. RPM 10825
Series 38A
Specification 38A60-MVBE
Grade Medium
Bond Type Vitrified
Color White
Application For Aluminum, Brass, Bronze, Ceramic, Copper, Iron, Glass, Marble, Rubber, 300 Series Stainless Steel, and Stone

* This product's country of origin is subject to change