Check Availability
  • NORTON 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 25,465 Max. RPM

  • Item # 36WR85
  • Mfr. Model # 7660747767
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 25,465 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WR85
Mfr. Model # 7660747767
UNSPSC #23131503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 25,465
Series Metal
Diamond Knockout No
Application Ferrous Metal, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms