Check Availability
  • NORTON 

    3", Type 1, Aluminum Oxide, Abrasive Cut-Off Wheel, 3/8" Arbor Hole Size, 0.0625" Thickness

  • Item # 25TZ16
  • Mfr. Model # 66243522399
3",  Type 1,  Aluminum Oxide,  Abrasive Cut-Off Wheel,  3/8" Arbor Hole Size,  0.0625" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TZ16
Mfr. Model # 66243522399
UNSPSC #23131503
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 25,465
Series 57A
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms