This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NORTON 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.125"-Thick, 25,465 Max. RPM

  • Item # 25TZ04
  • Mfr. Model # 66243510652
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.125"-Thick, 25,465 Max. RPM

See alternate products available online.

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TZ04
Mfr. Model # 66243510652
UNSPSC #23131503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.125"
Arbor Hole Size 1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 25,465
Series Gemini Long Life
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change