This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NORTON 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.060"-Thick, 25,465 Max. RPM

  • Item # 25TY79
  • Mfr. Model # 07660789012
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.060"-Thick, 25,465 Max. RPM

See alternate products available online.

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TY79
Mfr. Model # 07660789012
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.04 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.060"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 25,465
Series Norton Metal
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms