Check Availability
  • NORTON 

    3" TR Disc Backup Pad, 1/4" Quick Change Back Mount, 20,000 Max. RPM, 1 EA

  • Item # 436D94
  • Mfr. Model # 08834164949
3" TR Disc Backup Pad, 1/4" Quick Change Back Mount, 20,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D94
Mfr. Model # 08834164949
UNSPSC #31191505
Shipping Weight 0.155 lbs
Country of Origin Mexico *
Item Disc Backup Pad
Disc Diameter 3"
Face Mounting Type TR
Back Mounting Type Quick Change
Back Mounting Size 1/4"
Max. RPM 20,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms