Check Availability
  • Quick Change Discs
  • NORTON 

    3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, 320, Very Fine, Aluminum Oxide, 1 EA

  • Item # 4F801
  • Mfr. Model # 66261009184
3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, 320, Very Fine, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON rapid prep surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TS locking disc.
Show More Close
 

Technical Specifications

Item # 4F801
Mfr. Model # 66261009184
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TS/TSM Turn-On/Off
Disc Attachment Type Type 2
Disc Diameter 3"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series Rapid Prep
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In