Check Availability
  • NORTON 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 220, Fine, Silicon Carbide, 1 EA

  • Item # 22PC76
  • Mfr. Model # 66261091460
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 220, Fine, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON rapid prep surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TR locking disc.
Show More Close
 

Technical Specifications

Item # 22PC76
Mfr. Model # 66261091460
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Silicon Carbide
Disc Backing Material Paper
Max. RPM 20,000
Series Rapid Prep
Backing Weight B
Color Gray
* This product's country of origin is subject to change