Check Availability
  • NORTON 

    3" General Duty Unified Wheel, 3/4" W, 1/4" Mounting Size, Fine Silicon Carbide

  • Item # 28AA25
  • Mfr. Model # 66261058771
3" General Duty Unified Wheel, 3/4" W, 1/4" Mounting Size, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA25
Mfr. Model # 66261058771
UNSPSC #23131503
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Unified Wheel
Style General Duty
Series Rapid Blend
Diameter 3"
Width 3/4"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Silicon Carbide
Density Soft (4)
Grade Fine
Max. RPM 8000
Color Tan
* This product's country of origin is subject to change