Check Availability
  • Unitized Non-Woven Wheels
  • NORTON 

    3" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Very Fine Silicon Carbide

  • Item # 6A463
  • Mfr. Model # 66261058859
3" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Very Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deburring wheels have a controlled density range for increased durability. Ideal starting point for high speed applications.
Show More Close
 

Technical Specifications

Item # 6A463
Mfr. Model # 66261058859
UNSPSC #23131503
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Unitized Wheel
Style Deburring and Finishing
Diameter 3"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Silicon Carbide
Density Medium (5)
Grade Very Fine
Max. RPM 18,000
* This product's country of origin is subject to change