Check Availability
  • NORTON 

    3" Deburring and Finishing Unified Wheel, 1/2" W, 3/8" Mounting Size, Medium Aluminum Oxide

  • Item # 28AA42
  • Mfr. Model # 66261080266
3" Deburring and Finishing Unified Wheel, 1/2" W, 3/8" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA42
Mfr. Model # 66261080266
UNSPSC #23131503
Shipping Weight 0.12 lbs
Country of Origin Mexico *
Item Unified Wheel
Style Deburring and Finishing
Series Rapid Blend
Diameter 3"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 3/8"
Abrasive Material Aluminum Oxide
Density Hard (7)
Grade Medium
Max. RPM 18,000
Color Blue
* This product's country of origin is subject to change