Check Availability
  • NORTON 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 1 EA

  • Item # 34CD58
  • Mfr. Model # 63642595479
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CD58
Mfr. Model # 63642595479
UNSPSC #31191506
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Max. RPM 20,000
Backing Weight X
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In