This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Quick Change Discs
  • NORTON 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Ceramic, 25 PK

  • Item # 1YFA4
  • Mfr. Model # 66261137755
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Ceramic, 25 PK

See alternate products available online.

Product Details

The NORTON SG R981 locking disc is ideal for grinding and finishing on contours or flat surfaces. Ceramic aluminum oxide abrasive provides an aggressive, consistent cut rate. Disc is coated with a grinding aid to prevent disc loading. Heavy Y-weight backing. Ideal for exotic and heat-sensitive metals. Speed-LokĀ® fastener system provides fast, tool-free disc changes. Disc locks securely to back-up pads by twisting. TR disc has rubber-threaded hub.
Show More Close
 

Technical Specifications

Item # 1YFA4
Mfr. Model # 66261137755
UNSPSC #31191506
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 20,000
Series R981
Backing Weight Y
Color Red
* This product's country of origin is subject to change