Check Availability
  • NORTON 

    26" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1-3/4" Arbor, 0.2187"-Thick, 2090 Max. RPM

  • Item # 5VYN6
  • Mfr. Model # 69083166431
26" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1-3/4" Arbor, 0.2187"-Thick, 2090 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material. Use for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 5VYN6
Mfr. Model # 69083166431
UNSPSC #23131503
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 26"
Thickness 0.2187"
Arbor Hole Size 1-3/4"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 2090
Series U57A244-YB65B
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms