Check Availability
  • NORTON 

    20" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 2710 Max. RPM

  • Item # 33N523
  • Mfr. Model # 66252843259
20" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 2710 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material. It is suitable for use on ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 33N523
Mfr. Model # 66252843259
UNSPSC #23131503
Catalog Page 737
Shipping Weight 5.25 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 0.1562"
Arbor Hole Size 1"
Abrasive Material Zirconia Alumina
Abrasive Grit 30
Max. RPM 2710
Series BlueFire Long Life
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In