Check Availability
  • NORTON 

    20" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 2710 Max. RPM

  • Item # 25UA15
  • Mfr. Model # 69078609033
20" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 2710 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 25UA15
Mfr. Model # 69078609033
UNSPSC #23131503
Shipping Weight 6.34 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 0.1875"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 30
Max. RPM 2710
Series Gemini Free Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms