Check Availability
  • NORTON 

    20" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 2710 Max. RPM

  • Item # 25UA14
  • Mfr. Model # 69078609032
20" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 2710 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 25UA14
Mfr. Model # 69078609032
UNSPSC #23131503
Shipping Weight 4.73 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 0.1562"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 2710
Series Gemini Long Life
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change