Check Availability
  • NORTON 

    20" Type 1 Aluminum Oxide Straight Grinding Wheel, 12" Arbor, 8" Thick, 60 Grit, 1625 Max. RPM

  • Item # 4DDV8
  • Mfr. Model # 69078666748
20" Type 1 Aluminum Oxide Straight Grinding Wheel, 12" Arbor, 8" Thick, 60 Grit, 1625 Max. RPM
Qty
  • Web Price
    $1,303.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this grinding wheel when the production process produces extremely close tolerances on metal cylindrical forms or parts.
Show More Close
 

Technical Specifications

Item # 4DDV8
Mfr. Model # 69078666748
UNSPSC #23131503
Shipping Weight 151.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 8"
Arbor Hole Size 12"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness K
Max. RPM 1625
Series 64A
Specification 64A60-KVCE
Grade Medium
Bond Type Vitrified
Color Gray
Application For Alnico, High Speed Steel, Iron and Stainless Steel
* This product's country of origin is subject to change