Check Availability
  • NORTON 

    20" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 2710 Max. RPM

  • Item # 26ZW25
  • Mfr. Model # 66253179364
20" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 2710 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZW25
Mfr. Model # 66253179364
UNSPSC #23131503
Shipping Weight 4.83 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 5/32"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness V
Max. RPM 2710
Series Foundry X
Specification Foundry X
Grade Extra Coarse
Bond Type Resin
Color Black
Application For Foundry
* This product's country of origin is subject to change