Check Availability
20" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 2710 Max. RPM
  • NORTON 

    20" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 2710 Max. RPM

  • Item # 26ZW07
  • Mfr. Model # 69078650375
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26ZW07
Mfr. Model # 69078650375
UNSPSC #23131503
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 5/32"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness Y
Max. RPM 2710
Series B97
Specification 90A244-YB97B
Grade Extra Coarse
Bond Type Resin
Color Black
Application For Foundry

* This product's country of origin is subject to change