Check Availability
  • NORTON 

    20" Type 1 Aluminum Oxide Straight Grinding Wheel, 12" Arbor, 6" Thick, 60 Grit, 1625 Max. RPM

  • Item # 26ZW04
  • Mfr. Model # 69078666729
20" Type 1 Aluminum Oxide Straight Grinding Wheel, 12" Arbor, 6" Thick, 60 Grit, 1625 Max. RPM
Qty
  • Web Price
    $1,088.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZW04
Mfr. Model # 69078666729
UNSPSC #23131503
Shipping Weight 100.9 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 20"
Thickness 6"
Arbor Hole Size 12"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness K
Max. RPM 1625
Series 64A
Specification 64A60-KVCE
Grade Medium
Bond Type Vitrified
Color Gray
Application For Metal
* This product's country of origin is subject to change