Check Availability
  • NORTON 

    2" TR Disc Backup Pad, 1/4" Back Mount, 30,000 Max. RPM, 1 EA

  • Item # 36WT34
  • Mfr. Model # 66623341083
2" TR Disc Backup Pad, 1/4" Back Mount, 30,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WT34
Mfr. Model # 66623341083
UNSPSC #31191506
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Disc Backup Pad
Disc Diameter 2"
Face Mounting Type TR
Back Mounting Size 1/4"
Max. RPM 30,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 1/4"
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close