Check Availability
2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit
  • NORTON 

    2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit

  • Item # 33GN43
  • Mfr. Model # 66253349845
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 33GN43
Mfr. Model # 66253349845
UNSPSC #31191519
Shipping Weight 5.77 lbs
Country of Origin Mexico *
Item Square Tip Grinding Cone
Grinding Cone Type 17
Grinding Cone Diameter 2"
Grinding Cone Length 3"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 18,145
Specification 57A24-R

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.