Check Availability
  • NORTON 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide, 1 EA

  • Item # 4VV46
  • Mfr. Model # 66261013402
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Bear-Tex® locking sanding disc features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding.
Show More Close
 

Technical Specifications

Item # 4VV46
Mfr. Model # 66261013402
UNSPSC #31191506
Catalog Page 2380
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Extra Coarse
Abrasive Material Silicon Carbide
Max. RPM 15,500
Series Rapid Strip
Color Black
* This product's country of origin is subject to change