Check Availability
  • NORTON 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 160 PK

  • Item # 26ZZ05
  • Mfr. Model # 66261014792
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 160 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZZ05
Mfr. Model # 66261014792
UNSPSC #31191506
Shipping Weight 3.25 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Fiber
Max. RPM 30,000
Series High Strength
Backing Weight X
Color Maroon
* This product's country of origin is subject to change