Check Availability
  • NORTON 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Aluminum Oxide, 1 EA

  • Item # 22PC73
  • Mfr. Model # 66623340077
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON rapid prep surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TR locking disc.
Show More Close
 

Technical Specifications

Item # 22PC73
Mfr. Model # 66623340077
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Max. RPM 20,000
Series Rapid Prep
Backing Weight B
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions