Check Availability
2" Grinding Cone, 3" Thickness, Zirconia Alumina, 20 Grit, 5/8-11 Arbor Size Grinding Cone,2 in. Dia,20 Grit,ZA
  • NORTON 

    2" Grinding Cone, 3" Thickness, Zirconia Alumina, 20 Grit, 5/8-11 Arbor Size

  • Item # 26ZX06
  • Mfr. Model # 66253344381
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.
Show More Close
 

Technical Specifications

Item # 26ZX06
Mfr. Model # 66253344381
UNSPSC #31191519
Catalog Page 2389
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Grinding Cone
Grinding Cone Type 16
Grinding Cone Diameter 2"
Grinding Cone Length 3"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 20
Max. RPM 18,145
Specification AZ20-R

* This product's country of origin is subject to change