Check Availability
  • NORTON 

    2" Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 5/8-11 Arbor Size

  • Item # 1PYL6
  • Mfr. Model # 61463622218
2" Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 5/8-11 Arbor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PYL6
Mfr. Model # 61463622218
UNSPSC #31191510
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Grinding Cone
Grinding Cone Type 16
Grinding Cone Diameter 2"
Grinding Cone Length 3"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 18,145
Specification 57A24-R
* This product's country of origin is subject to change