Check Availability
  • NORTON 

    2" General Duty Unified Wheel, 1/2" W, 1/4" Mounting Size, Fine Aluminum Oxide

  • Item # 28AA24
  • Mfr. Model # 66261058764
2" General Duty Unified Wheel, 1/2" W, 1/4" Mounting Size, Fine Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA24
Mfr. Model # 66261058764
UNSPSC #23131503
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Unified Wheel
Style General Duty
Series Rapid Blend
Diameter 2"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Aluminum Oxide
Density Soft (4)
Grade Fine
Max. RPM 11,000
Color Tan
* This product's country of origin is subject to change