Check Availability
  • NORTON 

    2" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Very Fine Silicon Carbide

  • Item # 6A462
  • Mfr. Model # 66261058782
2" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Very Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deburring wheels have a controlled density range for increased durability. Ideal starting point for high speed applications.
Show More Close
 

Technical Specifications

Item # 6A462
Mfr. Model # 66261058782
UNSPSC #23131503
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Unitized Wheel
Style Deburring and Finishing
Diameter 2"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Silicon Carbide
Density Medium (5)
Grade Very Fine
Max. RPM 20,000
* This product's country of origin is subject to change