Check Availability
  • NORTON 

    2" Deburring and Finishing Unified Wheel, 1/4" W, 1/4" Mounting Size, Medium Aluminum Oxide

  • Item # 28AA44
  • Mfr. Model # 66261080270
2" Deburring and Finishing Unified Wheel, 1/4" W, 1/4" Mounting Size, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA44
Mfr. Model # 66261080270
UNSPSC #23131503
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Unified Wheel
Style Deburring and Finishing
Series Rapid Blend
Diameter 2"
Width 1/4"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Aluminum Oxide
Density Hard (7)
Grade Medium
Max. RPM 22,000
Color Blue
* This product's country of origin is subject to change