Check Availability
  • NORTON 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Diamond, 1 EA

  • Item # 34CD50
  • Mfr. Model # 66260311779
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Diamond, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CD50
Mfr. Model # 66260311779
UNSPSC #31191506
Shipping Weight 0.19 lbs
Country of Origin Switzerland *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Diamond
Disc Backing Material Cloth
Max. RPM 30,000
Backing Weight X
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In