Check Availability
  • NORTON 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 25 PK

  • Item # 1PYH5
  • Mfr. Model # 66261162320
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON SG Blaze R980P locking disc is ideal for grinding and finishing on contours or flat surfaces. Improved ceramic aluminum oxide grain provides cool cut with fast cut rate. Durable polyester Y-weight backing. Treated with grinding aid for better part finish and integrity. Speed-LokĀ® fastener system provides fast, tool-free disc changes. Disc locks securely to back-up pads by twisting. TR disc has rubber-threaded hub.
Show More Close
 

Technical Specifications

Item # 1PYH5
Mfr. Model # 66261162320
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 25,000
Series R980
Backing Weight Y
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions