Check Availability
  • NORTON 

    2-3/4" Grinding Cone, 3-1/2" Thickness, Aluminum Oxide, 24 Grit

  • Item # 33GN41
  • Mfr. Model # 66253349855
2-3/4" Grinding Cone, 3-1/2" Thickness, Aluminum Oxide, 24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GN41
Mfr. Model # 66253349855
UNSPSC #31191519
Shipping Weight 13.75 lbs
Country of Origin Mexico *
Item Grinding Cone
Grinding Cone Type 16
Grinding Cone Diameter 2-3/4"
Grinding Cone Length 3-1/2"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,195
Specification 57A24-R
* This product's country of origin is subject to change