Check Availability
  • NORTON 

    2-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.070"-Thick, 30,560 Max. RPM

  • Item # 4F876
  • Mfr. Model # 66243510641
2-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.070"-Thick, 30,560 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal, gray iron, and stainless.
Show More Close
 

Technical Specifications

Item # 4F876
Mfr. Model # 66243510641
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 2-1/2"
Thickness 0.070"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 30,560
Series Gemini Free Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms