Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • NORTON 

    2", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/8" Arbor Hole Size, 0.035" Thickness

  • Item # 25TY97
  • Mfr. Model # 66243411392
2",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  1/8" Arbor Hole Size,  0.035" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TY97
Mfr. Model # 66243411392
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 2"
Thickness 0.035"
Arbor Hole Size 1/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 30,560
Series Gemini Free Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms