Check Availability
  • NORTON 

    18" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3015 Max. RPM

  • Item # 25UA13
  • Mfr. Model # 66253410185
18" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3015 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25UA13
Mfr. Model # 66253410185
UNSPSC #23131503
Shipping Weight 3.68 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 18"
Thickness 0.1562"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 30
Max. RPM 3015
Series Gemini Free Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms