Check Availability
  • NORTON 

    16" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 4800 Max. RPM

  • Item # 5VYN5
  • Mfr. Model # 66253464415
16" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 4800 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material. Use for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 5VYN5
Mfr. Model # 66253464415
UNSPSC #23131503
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 4800
Series NorZon III Fast Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In