Check Availability
  • NORTON 

    16" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1" Thick, 60 Grit, 2030 Max. RPM

  • Item # 4DDV9
  • Mfr. Model # 66253464837
16" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1" Thick, 60 Grit, 2030 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use when a part is held between centers and in chucks.
Show More Close
 

Technical Specifications

Item # 4DDV9
Mfr. Model # 66253464837
UNSPSC #23131503
Shipping Weight 19.38 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 1"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness K
Max. RPM 2030
Series 32A
Specification 32A60-K5VBE
Grade Medium
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change