Check Availability
  • NORTON 

    16" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 3820 Max. RPM

  • Item # 26ZW12
  • Mfr. Model # 66253422205
16" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 5/32" Thick, 24 Grit, 3820 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZW12
Mfr. Model # 66253422205
UNSPSC #23131503
Shipping Weight 37.85 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 5/32"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness T
Max. RPM 3820
Series B97
Specification 90A244-TB97N
Grade Extra Coarse
Bond Type Resin
Color Black
Application For Foundry
* This product's country of origin is subject to change