Check Availability
  • NORTON 

    16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3820 Max. RPM

  • Item # 5A930
  • Mfr. Model # 66253410184
16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.1562"-Thick, 3820 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 5A930
Mfr. Model # 66253410184
UNSPSC #23131503
Catalog Page 737
Shipping Weight 2.9 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 0.1562"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 3820
Series Gemini Long Life
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In