Check Availability
  • NORTON 

    16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 4710 Max. RPM

  • Item # 12V873
  • Mfr. Model # 66252830886
16" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 4710 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide/b abrasive is suitable for cutting and grinding ferrous metal, gray iron, stainless, nonferrous materials, aluminum, and pipeline./p
Show More Close
 

Technical Specifications

Item # 12V873
Mfr. Model # 66252830886
UNSPSC #27112802
Catalog Page 737
Shipping Weight 2.82 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 16"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 4710
Series Gemini Metal High Speed
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms