Check Availability
  • NORTON 

    14" Type 5 Aluminum Oxide Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 1775 Max. RPM

  • Item # 436G31
  • Mfr. Model # 66253307885
14" Type 5 Aluminum Oxide Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 1775 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G31
Mfr. Model # 66253307885
UNSPSC #23131503
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 5
Abrasive Wheel Diameter 14"
Thickness 2"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness H
Max. RPM 1775
Series 38A
Specification 38A46-H8VBE
Recess Type One Side
Recess Dia. 8"
Recess Depth 1"
Grade Medium
Bond Type Vitrified
Color White
* This product's country of origin is subject to change

Compliance and Restrictions