Check Availability
  • NORTON 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 4370 Max. RPM

  • Item # 25UA25
  • Mfr. Model # 70184680324
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1875"-Thick, 4370 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive. It is suitable for cutting ferrous metal and nonferrous materials. Use with concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 25UA25
Mfr. Model # 70184680324
UNSPSC #23131503
Shipping Weight 2.05 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.1875"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 4370
Series Asphalt High Speed
Diamond Knockout No
Application Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms