Check Availability
14" Type 1 Ceramic Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 80 Grit, 1800 Max. RPM
  • NORTON 

    14" Type 1 Ceramic Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 80 Grit, 1800 Max. RPM

  • Item # 1PNG8
  • Mfr. Model # 66253363815
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PNG8
Mfr. Model # 66253363815
UNSPSC #23131503
Shipping Weight 16.3 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 1-1/2"
Arbor Hole Size 5"
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Wheel Hardness K
Max. RPM 1800
Series 5SG
Specification 5SG80-KVS
Grade Medium
Bond Type Vitrified
Color Blue
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change