This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NORTON 

    14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2-1/2" Thick, 46 Grit, 1800 Max. RP

  • Item # 26ZV83
  • Mfr. Model # 66253319975
14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2-1/2" Thick, 46 Grit, 1800 Max. RP

Technical Specifications

Item # 26ZV83
Mfr. Model # 66253319975
UNSPSC #23131503
Shipping Weight 34.15 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 2-1/2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness M
Max. RPM 1800
Series 57A
Specification 57A46-MVBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application For Metal
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change