Check Availability
  • NORTON 

    14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 1800 Max. RPM

  • Item # 26ZV75
  • Mfr. Model # 66253319972
14" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 1800 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZV75
Mfr. Model # 66253319972
UNSPSC #23131503
Shipping Weight 28.1 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness Q
Max. RPM 1800
Series 57A
Specification 57A24-QVBE
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application For Metal
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change